ABB 13.40 inch x 0.19 inch Ty-Rap Detectable Cable Ties, Nylon, (50/Pack), Blue
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie without Interleaving | Type | Detectable |
Length | 13.172 in | Width | 0.27 in |
Thickness | 0.06 in | Bundle Diameter | 0.236 - 3.54 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
Material | Nylon 6/6 | Color | Blue |
Temperature Rating | -40 to 85 °C | Standards | UL Listed |
UPC | 786210995373 |
Packages
50 - UNIT = (50) | 500 - UNIT = 500 | 4500 - UNIT = 45000 |