Abbotsford
tabty527mndt

ABB 13.40 inch x 0.19 inch Ty-Rap Detectable Nylon Cable Ties (50/Pack), Blue

Price $3.1117 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB
Manufacturer #:TY527M-NDT
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Detectable
Length 13.172 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 0.236 - 3.54 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon 6/6 Color Blue
Temperature Rating -40 to 85 °C Standards UL Listed
UPC 786210995373

Packages

50 - UNIT = (50) 500 - UNIT = 500 4500 - UNIT = 45000