Abbotsford
tabty535mx

ABB TY535MX Nylon Cable Tie 6/6 Weather Resistant - Black

Price $0.8428 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:TY535MX
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Mounting Head
Length 7.83 in Width 0.19 in
Thickness 0.055 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 to 85 °C Standards UL Listed, ASTM D6779
UPC 786210805160

Packages

100 - UNIT = (100) 500 - UNIT = 500 1280 - UNIT = 128000