
ABB 7.165 inch Ty-Fast Standard Cable Ties
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
Brand Name | ABB | Item Name | Cable Tie |
Type | Internal Toothing, Halogen Free | Length | 7 in |
Width | 4.6 mm | Thickness | 0.049 in |
Bundle Diameter | 44 mm | Locking Type | Plastic Pawl, Plastic Lip/Cam |
Tensile Strength | 220 N | Material | Polyamide |
Color | Natural | Temperature Rating | -40 to 85 °C |
Standards | UL E49405, MIL Approved, UL Listed | UPC | 786210898520 |
Packages
1000 - UNIT = (1000) | 10000 - UNIT - (1000) | 10K - UNIT - 10000 | 2100 - UNIT = 210000 |