![tabty23m6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969822.jpg?preset=medium)
ABB 3.62 inch Thomas&Betts TY-RAP Stainless Steel Lock Cable Tie, Blue
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie without Interleaving | Type | High Performance, Halogen Free |
Length | 3.62 in | Width | 0.09 in |
Thickness | 0.03 in | Bundle Diameter | 0.08 - 0.63 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 18 lb |
Material | Nylon/Polyamide 6.6 | Color | Blue |
Temperature Rating | -40 to 85 °C | Standards | MIL Approved, UL, UL E49405 Listed |
UPC | 786210844718 |
Packages
1000 - UNIT = (1000) | 10K - UNIT - 10,000 |