
ABB 3.62 inch x 0.09 inch Ty-Rap Standard Cable Ties, Nylon 6/6 (1000/Pack)
Description
TY-RAPĀ® standard cable tie made of nylon 6/6.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | High Performance |
Length | 3.62 in | Width | 2.29 mm |
Thickness | 0.75 mm | Locking Type | Stainless Steel Barb |
Tensile Strength | 80 N | Material | Plastic |
Color | White | Packaging Quantity | 100/Pack |
For Use With | AH-2 Plenum Cable | Standards | UL E49405 |
UPC | 786210652115 |
Packages
100 - UNIT = 100 | 5000 - UNIT = (5000) | 10K - UNIT - 10,000 | 40K - UNIT - 40,000 |