
ABB 3.62 inch x 0.09 inch Ty-Rap MX Series Cable Tie, Nylon 6/6 Weather-Resistant (1000/Pack), Black
Description
Cable Tie, Heat Stabilized, Ultraviolet Resistant Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F) for Indoor or Outdoor Applications, Length of 91.95mm (3.62 Inches), Width of 2.34mm (0.092 Inch), Thickness of 0.91mm (0.036 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie without interleaving | Type | Heat-Stabilized/UV-Resistant |
Length | 3.62 in | Width | 0.092 in |
Thickness | 0.036 in | Bundle Diameter | 0.08 - 0.63 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 18 lb |
Material | Nylon/Polyamide 6.6 | Color | Black |
Temperature Rating | -40 to 105 °C | Standards | UL E49405, MIL Approved, ASTM D6779 |
UPC | 786210816418 |
Packages
1000 - UNIT - (1000) | 10K - UNIT - 10,000 | 80K - UNIT - 80,000 |