
ABB ELECTRIFICATION CANADA INC TY27M-4 Ty-Rap® Cable Tie 120 lb 13.4 in L Nylon/Polyamide 6.6 Yellow Standard
Description
Cable ties made from natural nylon 6/6 are excellent performers in most applications. Suitable for use in air handling spaces in accordance with rules 12-010 (3), (4) and (5) and 12-020 of the CEC. Recommended for use in temperatures ranging from 185 to -40°F (85 to -40°C).
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Standard |
Length | 13.4 in | Width | 0.27 in |
Thickness | 0.06 in | Bundle Diameter | 0.236 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
Material | Nylon/Polyamide 6.6 | Color | Yellow |
Temperature Rating | -40 to 185 °F | Standards | UL E49405 |
UPC | 786210845029 |
Packages
500 - UNIT - (500) |