
ABB ELECTRIFICATION CANADA INC TY27M-5 Ty-Rap® Cable Tie 120 lb 13.4 in L Nylon/Polyamide 6.6 Green Standard
Description
High Performance Cable Tie, Green Nylon 6.6, Length of 343mm (13.5 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -20 Degrees Celsius (-4 F) to 85 Degrees Celsius (185 F)
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Standard |
Length | 13.4 in | Width | 0.27 in |
Thickness | 0.06 in | Bundle Diameter | 0.236 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
Material | Nylon/Polyamide 6.6 | Color | Green |
Temperature Rating | -40 to 185 °F | Standards | UL E49405 |
UPC | 786210845036 |
Packages
500 - UNIT - (500) |