Abbotsford
tabty27m50

ABB 13.40 inch x 0.27 inch Ty-Rap Cable Ties, Standard Nylon 6/6 (500/Pack)

Price $2.4454 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY27M-50

Description

TY-RAPĀ® standard cable tie made of nylon 6/6.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type High Performance, Standard
Length 13.4 in Width 0.27 in
Thickness 0.66 in Bundle Diameter 0.236 - 3.54 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color Ivory
Mounting Edge Clip Temperature Rating -40 to 85 °C
Packaging Quantity 100/Pack Standards MIL Approved, UL E49405 Listed
UPC 786210652481

Packages

1 - UNIT - 1 100 - UNIT - 100 500 - UNIT - (500) 80K - UNIT - 80,000