
ABB ELECTRIFICATION CANADA INC TY27M-2 Cable tie standard nyl 13.4in 120lb 50pk TY-RAP
Description
TY-RAPĀ® standard cable tie made of nylon 6/6.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | High-Performance, Halogen-Free |
Length | 13.5 in | Width | 0.27 in |
Thickness | 0.06 in | Bundle Diameter | 4.02 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
Material | Nylon/Polyamide 6.6 | Color | Red |
Mounting | Edge Clip | Temperature Rating | -40 to 85 °C |
Packaging Quantity | 50/Pack | Standards | Mil Approved, UL E49405 |
UPC | 786210845005 |
Packages
500 - UNIT - (500) |