Abbotsford
tabty27mx50

ABB 13.40 inch x 0.27 inch Ty-Rap MX Series Cable Tie, Nylon 6/6 Weather-Resistant (500/Pack), Black

Price $3.0418 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB
Manufacturer #:TY27MX-50
Documents Documents

Description

TY-RAPĀ® cable tie made of nylon with stainless steel locking device bulk pack. For special environments. Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Because there are no notches, TY-RAP ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed. The No-Slip Tail provides easy grip during tensioning. TY-RAP ties feature a unique friction surface designed to reduce slippage during installation. Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type High Performance
Length 13.4 in Width 0.27 in
Thickness 0.063 in Bundle Diameter 88.9 mm
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color Black
Temperature Rating -4.5 to 85 °C Standards MIL Approved, UL, UL E49405 Listed
UPC 786210652498

Packages

50 - UNIT - (50) 500 - UNIT - 500 45K - UNIT - 45,000