Abbotsford
tabty24m6

ABB 5.5 inch x .14 inch Thomas&Betts TY-RAP Standard Cable Tie With Stainless Steel Locking Device, Blue

Price $0.1348 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB
Manufacturer #:TY24M-6
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type High Performance, Halogen Free
Length 5-1/2 in Width 0.14 in
Thickness 0.05 in Bundle Diameter 0.08 - 1.14 in
Locking Type Stainless Steel Barb Tensile Strength 40 lb
Material Nylon/Polyamide 6.6 Color Blue
Temperature Rating -40 to 85 °C Standards MIL Approved, UL, UL E49405 Listed
UPC 786210844800

Packages

1000 - UNIT = (1000) 10K - UNIT - 10,000 400K - UNIT - 400,000