
ABB 5.50 inch x 0.14 inch Ty-Rap MX Series Cable Tie, Nylon 6/6 Weather-Resistant (1000/Pack), Black
Description
Cable Tie, Heat Stabilized, Ultraviolet Resistant Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F) for Indoor or Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 139.7mm (5.5 Inches), Width of 3.56mm (0.14 Inches), Thickness of 1.07mm (0.042 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie without interleaving | Type | Heat-Stabilized/UV-Resistant |
Length | 5.5 in | Width | 0.14 in |
Thickness | 0.042 in | Bundle Diameter | 0.08 - 1.14 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 40 lb |
Material | Nylon/Polyamide 6.6 | Color | Black |
Temperature Rating | -40 to 105 °C | Standards | UL E49405, MIL Approved, ASTM D6779 |
UPC | 786210816159 |
Packages
1000 - UNIT = (1000) | 10K - UNIT - 10,000 |