![tabty25m100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131447734.jpg?preset=medium)
ABB 7.31 inch Ty-Rap Cable Ties, Natural Nylon, Naural
Description
TY-RAPĀ® standard cable tie made of nylon 6/6.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | High Performance, Standard |
Length | 7.31 in | Width | 0.184 in |
Thickness | 0.043 in | Bundle Diameter | 44.45 mm |
Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
Material | Nylon/Polyamide 6.6 | Color | Ivory |
Mounting | Edge Clip | Temperature Rating | -40 to 85 °C |
Packaging Quantity | 100/Pack | Standards | UL E49405 Listed |
UPC | 786210652429 |
Packages
100 - UNIT - 100 | 2000 - UNIT - (2000) | SKID - SKID - 14,850 |