
ABB 7.31 inch x 0.19 inch Ty-Rap Detectable Cable Ties, Nylon, Blue
Description
Detectable using metal detection and X-ray detection systems and visions systems.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Detectable |
Length | 7.015 in | Width | 0.186 in |
Thickness | 0.048 in | Locking Type | Stainless Steel Barb |
Tensile Strength | 50 lb | Material | Nylon 6/6 |
Color | Blue | Temperature Rating | 0 - 85 °C |
UPC | 786209938619 |
Packages
1000 - UNIT = (1000) |