Abbotsford
tabty25mx100

ABB 7.31 inch x 0.19 inchTy-Rap Nylon 6/6Weather-Resistant (1000/Pack), Black

Price $0.6039 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:TY25MX-100

Description

TY-RAPĀ® cable tie made of ultraviolet resistant black nylon with stainless steel locking device bulk pack. For special environments. Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Because there are no notches, TY-RAP ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed. The No-Slip Tail provides easy grip during tensioning. TY-RAP ties feature a unique friction surface designed to reduce slippage during installation. Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type High Performance
Length 7.31 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 44.45 mm
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Black
Temperature Rating -4.5 to 85 °C Standards MIL Approved, UL, UL E49405, UV-Stable Acc. ASTM D6779
UPC 786210652436

Packages

100 - UNIT = (100) 2000 - UNIT = 2000 120K - UNIT - 120,000