ABB 30 inch x 0.27 inch Ty-Rap Cable Ties, Standard Nylon 6/6 (500/Pack)
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie without Interleaving | Type | Standard |
Length | 30.34 in | Width | 0.273 in |
Thickness | 0.06 in | Bundle Diameter | 0.236 - 9.01 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
Material | Nylon 6/6 | Color | Natural |
Temperature Rating | -40 to 85 °C | Standards | UL Listed in File Number E49405, Military Specification |
UPC | 786210830674 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 1000 - UNIT = 1000 |