ABB 13.9 inch Thomas&Betts TY-RAP Nylon 66 Cable Tie, Black
Description
TY-RAPĀ® weather resistant cable tie made of nylon 6/6.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Mounting Head |
Length | 14 in | Width | 0.301 in |
Thickness | 0.078 in | Bundle Diameter | 0.236 - 3.54 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
Material | Nylon 6/6 | Color | Black |
Temperature Rating | -40 to 85 °C | UPC | 786210824956 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 1000 - UNIT = 1000 | 3500 - UNIT = 35000 |