ABB ELECTRIFICATION CANADA INC TY38M CABLE TIE 8in INDOORPUSH MNT NAT 1000/PK
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie without Interleaving | Type | Push Mount, Halogen Free |
Length | 7.88 in | Width | 0.184 in |
Thickness | 0.05 in | Bundle Diameter | 1.75 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
Material | Nylon/Polyamide 6.6 | Color | Ivory |
Mounting | Split Anchor | Temperature Rating | -40 to 85 °C |
Standards | UL Listed | UPC | 786210824970 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) |