Abbotsford
tabtyd50r

ABB 5 inch 50 ft Reel Deltec Cable Tie

Price $101.6719 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYD-50R

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Deltec®
Item Name Cable Tie Type Strap On a Reel, Endless Tape
Length 50 ft Width 1/2 in
Thickness 0.06 in Tensile Strength 250 lb
Material Weather Resistant Acetal Color Black
Temperature Rating -40 to 85 °C Standards ASTM D6779
Application For Bundling in Harsh Outdoor Environments UPC 786210713403

Packages

1 - UNIT - 1 5 - UNIT = 5 800 - UNIT = 800