
ABB TYD-LH 25 Heads Only Weather-Resistant Acetel TYD-LH Deltec® Cable Tie Locking Head, Black
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Deltec® |
Item Name | Cable Tie Locking Head | Type | Head (Buckle) |
Length | 0.85 in | Width | 3/4 in |
Locking Type | Double | Tensile Strength | 250 lb |
Material | Weather Resistant Acetal/Plastic | Color | Black |
Temperature Rating | -40 to 85 °C | Standards | ASTM D6779 |
Application | For Bundling in Harsh Outdoor Environments | UPC | 786210713397 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 125 - UNIT = 125 | 3200 - UNIT - 32000 |