
ABB ELECTRIFICATION CANADA INC TYP27MX Ty-Rap® Cable Tie without interleaving 60 lb 13.2 in L Polypropylene Black Weather/UV-Resistant
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie without interleaving | Type | Weather/UV-Resistant |
Length | 13.2 in | Width | 0.27 in |
Thickness | 1.6 mm | Bundle Diameter | 3.5 in |
Locking Type | Stainless Steel Barb | Tensile Strength | 60 lb |
Material | Polypropylene | Color | Black |
Temperature Rating | -40 to 85 °C | Standards | ASTM D6779 |
UPC | 786210825328 |
Packages
500 - UNIT - (500) |