
ABB .27x18 inch Thomas&Betts TY-RAP Multi-Lok Uncoated Stainless Steel Cable Tie
Description
TY-RAP® MULTI-LOK™ self locking tie made of 316 stainless steel. Corrosion-resistant, providing a safe, strong, worry-free hold. Unique, self-locking, multiple-locking system holds in excess of 200 lb.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Stainless Steel |
Length | 18 in | Width | 0.285 in |
Thickness | 0.245 mm | Bundle Diameter | Max 5.1 in ; Max 140 mm |
Locking Type | Multi-Lok, Self-Locking, Slot Grid | Tensile Strength | 200 lb |
Material | 316 Stainless Steel | Color | Metallic Gray |
Mounting | Edge clip | Temperature Rating | -112 to 1000 °F |
Packaging Quantity | 100 | Standards | UL E49405 |
UPC | 786210915463 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |