
ABB 1/4x16 inch Thomas&Betts TY-RAP Stainless Steel Cable Tie
Description
Ty-RapĀ® cable tie with dual locking mechanism. Made from uncoated 302/304 stainless steel material. Low-profile, single wrap, strong, slip-free ties.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Standard Dual Lock |
Length | 16 in | Width | 1/4 in |
Thickness | 0.38 mm | Bundle Diameter | 4 in |
Tensile Strength | 200 lb | Material | 304 Stainless Steel |
Color | Metallic Gray | Temperature Rating | -80 to 538 °C |
Standards | Military Specification | UPC | 786210914923 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |