
TECHSPAN 14.1 inch Series 50 Standard Cable Tie (100/Pack), Black
Description
Standard Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 372.24mm (14.66 Inches) for Bundle Diameter up to 101.6mm (4 Inches), Width of 4.73mm (0.186 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 100 Pack
Specifications
Brand Name | Techspan | Item Name | Cable Tie |
Type | Standard | Length | 14.56 in |
Width | 0.18 in | Thickness | 0.052 in |
Bundle Diameter | 4-1/8 in | Locking Type | Plastic Pawl |
Tensile Strength | 50 lb | Material | Nylon 6/6 |
Color | Black | Series/Model | 50 |
Temperature Rating | -40 to 185 °F | Environmental Conditions | UL94V-2 Flammability Rating |
Packaging Quantity | 100/Pack | Standards | UL Listed, CSA Certified, MS3367-2, RoHS Compliant |
Application | General-Purpose | UPC | 776856166596 |
Packages
100 - UNIT - (100) |