TECHSPAN 11.1 inch Series 50 Standard Cable Tie (500/Pack), Natural
Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 295.66mm (11.64 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Bulk Pack
Specifications
Brand Name | Techspan | Item Name | Cable Tie |
Type | Standard | Length | 11-1/4 in |
Width | 0.18 in | Thickness | 0.052 in |
Bundle Diameter | 3.062 in | Tensile Strength | 50 lb |
Material | Nylon | Color | Natural |
Temperature Rating | 85 °C | Packaging Quantity | 500/Pack |
Standards | UL Listed, CSA Certified, MS3367-7, RoHS Compliant | UPC | 776856166343 |
Packages
500 - UNIT - (500) |