TECHSPAN 11.1 inch Series 50 Standard Cable Tie (500/Pack), Black
Description
Standard Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 295.66mm (11.64 Inches) for Bundle Diameter up to 76.2mm (3 Inches), Width of 4.73mm (0.186 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 500 Pack.
Specifications
Brand Name | Techspan | Item Name | Cable Tie |
Type | Standard | Length | 11-1/4 in |
Width | 0.18 in | Thickness | 0.052 in |
Bundle Diameter | 3.062 in | Tensile Strength | 50 lb |
Material | Nylon 6/6 | Color | Black |
Temperature Rating | 85 °C | Environmental Conditions | UL94V-2 Flammability Rating |
Packaging Quantity | 500/Pack | Standards | UL Listed, CSA Certified, MS3367-7, RoHS Compliant |
Application | For HVAC Ducts | UPC | 776856166305 |
Packages
500 - UNIT - (500) |