Abbotsford
tytt120sopolyp

HELLERMANNTYTON 8.9 inch Hellermann Tyton Heavy Duty Cable Tie, Black

Price $0.0022 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HELLERMANNTYTON
Manufacturer #:T120S0PPH4

Description

Heavy duty cable tie. Polyamide 6.6 (PA66) material. 60 lb tensile strength. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation. Operating temperature -40 to 85°C.


Polypropylene cable ties deliver excellent resistance to chemicals and salts.

Inside serrations provide strong grip on cables and wire bundles.

Easy application either manually or with a tensioning tool.

Specifications

Brand Name Hellermanntyton Sub Brand Cable Ties
Item Name Cable Tie Type Heavy-Duty
Length 8.85 in Width 0.3 in
Tensile Strength 60 lb Material Polyamide 66
Color Black Temperature Rating -40 to 239 °F
Application High Volume Applications UPC 089306061700

Packages

500 - UNIT - (500) 1000 - UNIT - 1000