VELCRO CANADA 1/2 inch x 75 ft Quick Tie, Black
Description
VELCRO® Qwik tie can be used over and over again unlike traditional plastic ties. It is an self-gripping fastener that is ideal for cord control and cable management applications.
Specifications
Brand Name | Velcro | Item Name | Quick Tie |
Length | 25 yd | Width | 1/2 in |
Locking Type | Velcro Fastener | Material | Plastic |
Color | Black |
Packages
48 - UNIT - (48) |