VELCRO CANADA 1/2 inch x 8 inch ONE-WRAP Fire Retardant Cable Tie Strap, Cranberry/Black
Description
VELCRO Brand ONE-WRAP precut ties come in a variety of different colors to make it easy to color-code wires, cords, and cables for construction and networking projects. Available in different sizes to handle thin wires and bulky cables. Adjustable ONE-WRAP ties are strong and reusable for indoor or outdoor use.
Specifications
Brand Name | Velcro | Sub Brand | ONE-WRAP® |
Item Name | Reusable Tie Strap | Type | Fire-Retardant |
Length | 8 in | Width | 1/2 in |
Color | Cranberry | Temperature Rating | 122 °F |
Standards | UL Listed | Application | For Securing and Organizing Cables, Wires and Cords |
Packages
1 - UNIT - 1 | 36 - UNIT - (36) |