
PANDUIT 1 inch x 100 ft Corrugated Loom Tubing Slit Wall, Black
Description
The corrugated loom tubing slit wall measures 1" (25.4mm) x 100' (30.5m). It is black and made of polyethylene. Provides protection for cables. Slitted for easier install onto a bundle of wires or a pre-assembled harness assembly. RoHS compliant.
Specifications
Brand Name | Panduit | Item Name | Corrugated Loom Tubing |
Type | Corrugated Loom Tubing | Inside Diameter | 23.2 mm |
Outside Diameter | 27.7 mm | Length | 30.5 m |
Material | Polyethylene | Color | Black |
Temperature Rating | -40 to 122 °F | Application | For Indoor use |
UPC | 074983287154 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |