NEWARK ELEMENT14 3/4 inch PVC Coated Tubing
Description
PVC coated fiberglass sleeving for use with FIT wire management.
Specifications
Brand Name | Alpha Wire | Item Name | Sleeving |
Outside Diameter | 0.786 - 0.75 in | Wall Thickness | 0.025 in |
Length | 100 ft | Material | PVC-Coated Fiberglass |
Color | Black | For Use With | FIT Wire Management |
Standards | UL 1441, NEMA TF-1 | Application | For Flexible Wire Harnesses, Heat Protection |
Packages
1 - UNIT - 1 |