Abbotsford
panpw75fc20

PANDUIT 3/4 inch x 100 ft Roll Pan-Wrap Split Harness Wrap, Black

Price $341.70 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:PW75F-C20

Description

Pan-Wrap™ split harness wrap, .75" (19.1mm), 100 ft. (30m) per reel, polyethylene, black.FEATURES AND BENEFITS:• Patented slot pattern provides improved flexibility and abrasion protection in any application• Unique wall design provides for easy cable breakouts• Innovative design maintains uniform bundle protection in dynamic applications• Considerably reduces installation time• Large overlap accommodates a wide range of bundle diameters• Packaged on a reel for easy handling and dispensing of product

Specifications

Brand Name Panduit Sub Brand Pan-Wrap™
Item Name Harness Wrap Type Split
Bundle Diameter 14 - 20.6 mm Outside Diameter 3/4 in
Length 100 ft Material Polyethylene
Color Black Temperature Rating -40 to 122 °F
Application Provides Cable and Hose Abrasion Protection UPC 074983985814

Packages

1 - UNIT - 1