![pant25fc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266660805.jpg?preset=medium)
PANDUIT 025 inch X 100 ft Polyethylene Spiral Wrap, Natural
Description
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', polyethylene, natural.
Specifications
Brand Name | Panduit | Item Name | Spiral Wrap |
Type | Spiral Wrap | Bundle Diameter | 4.8 - 50.8 mm |
Outside Diameter | 6.4 mm | Wall Thickness | 1.02 mm |
Length | 100 ft | Material | Polyethylene |
Color | Natural | Temperature Rating | -40 to 122 °F |
Standards | UL Recognized | Application | Provides Cable and Hose Abrasion Protection |
UPC | 074983705542 |
Packages
1 - UNIT - 1 |