
PANDUIT .25 inch x 100 inch Spiral Wrap, Black
Description
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', weather resistant polyethylene, black.Allows breakouts of single/multiple cables, Provides abrasion protection for wire, cables, hoses and tubing. Multiple colors allow for easy identification of cable bundles. Installation tool is supplied and the spiral wrap is reusable.
Specifications
Brand Name | Panduit | Item Name | Spiral Wrap |
Type | Halogen Free | Bundle Diameter | 4.8 - 50.8 mm |
Outside Diameter | 6.4 mm | Wall Thickness | 1.02 mm |
Length | 30.5 m | Material | Weather Resistant Polyethylene |
Color | Black | Pitch | 9.5 mm |
Temperature Rating | -40 to 122 °F | Standards | UL Listed, UL 94 HB |
Application | Provides Cable and Hose Abrasion Protection | UPC | 074983705559 |
Packages
1 - UNIT - 1 |