
PANDUIT 0.25 inch x 100 ft Fire Resistant Polyethylene Spiral Wrap, Black
Description
Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', fire resistant polyethylene, black.
Specifications
Brand Name | Panduit | Item Name | Spiral Wrap |
Type | Flame Retardant | Bundle Diameter | 3/16 - 2 in |
Outside Diameter | 1/4 in | Wall Thickness | 0.04 in |
Length | 100 ft | Material | Fire Resistant Polyethylene |
Color | Black | Series/Model | T |
Temperature Rating | -40 to 122 °F | Standards | UL Listed E141152, RoHS Compliant, Flammability Rating V-2 |
Application | For Wires, Cables, Hoses and Tubing | UPC | 074983397129 |
Packages
1 - UNIT - 1 |