
PANDUIT 0.38 inch x 100 ft Polyethylene Spiral Wrap, Natural
Description
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .38" (9.7mm) x 100', polyethylene, natural.
Specifications
Brand Name | Panduit | Item Name | Spiral Wrap |
Type | Halogen Free | Bundle Diameter | 7.9 - 76.2 mm |
Outside Diameter | 9.5 mm | Wall Thickness | 1.4 mm |
Length | 30.5 m | Material | Polyethylene |
Color | Ivory | Pitch | 11.1 mm |
Temperature Rating | -40 to 122 °F | Standards | UL Listed, UL 94 HB |
Application | Provides Cable and Hose Abrasion Protection | UPC | 074983706051 |
Packages
1 - UNIT - 1 |