
PANDUIT 0.5 inch x 250 ft Polyethylene Spiral Wrap, Natural
Description
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .50" (12.7mm) x 250', polyethylene, natural.PRODUCT FEATURES:- Harness multiple cables into a single manageable bundle- Allows breakouts of single/multiple cables- Provides abrasion protection for wire, cables, hoses, and tubing- Reverse cut- Multiple colors allow easy identification of cable bundles- Installation tool supplied in each package- Reusable- UL File: E141152- Voltage Rating: 600 V
Specifications
Brand Name | Panduit | Sub Brand | Spiral Wrap |
Item Name | Spiral Wrap | Type | Abrasion Protection |
Bundle Diameter | 0.37 - 4 in | Outside Diameter | 1/2 in |
Wall Thickness | 0.06 in | Length | 250 ft |
Material | Polyethylene | Color | Orange |
Temperature Rating | -40 to 122 °F | Environmental Conditions | HB Flammability |
Includes | Installation Tool | Standards | UL Listed E141152 |
Application | Provides Abrasion Protection for Wire, Cables, Hoses and Tubing | UPC | 074983705733 |
Packages
1 - UNIT - 1 |