PANDUIT 0.75 inch x 100 ft Polyethylene Spiral Warp, Natural
Description
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .75" x 100', polyethylene, natural.PRODUCT FEATURES:- Harness multiple cables into a single manageable bundle- Allows breakouts of single/multiple cables- Provides abrasion protection for wire, cables, hoses, and tubing- Reverse cut- Multiple colors allow easy identification of cable bundles- Installation tool supplied in each package- Reusable- UL File: E141152- Voltage Rating: 600 V
Specifications
Brand Name | Panduit | Item Name | Spiral Wrap |
Type | Halogen Free | Bundle Diameter | 15.9 - 127 mm |
Outside Diameter | 19.1 mm | Wall Thickness | 1.65 mm |
Length | 30.5 m | Material | Polyethylene |
Color | Ivory | Pitch | 22.2 mm |
Temperature Rating | -40 to 122 °F | Standards | UL Listed, UL 94 HB |
Application | Provides Cable and Hose Abrasion Protection | UPC | 074983706198 |
Packages
1 - UNIT - 1 |