
ABB SRFR-250-WH-C Ty-Rap® Spiral Wrap, White
Description
Forward cut spiral wrap with left hand cut white flame retardant polyethylene is perfect for protection of cable bundles. Install with gaps for greater flexibility or butted together for maximum abrasion resistance, insulation, and rigidity. For general indoor use to 122ºF (50ºC). Material is flexible and easy to work with.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Spiral Wrap | Type | Spiral Wrap |
Bundle Diameter | 7.95 - 7.95 mm | Outside Diameter | 4 in |
Wall Thickness | 1.14 mm | Length | 100 ft |
Material | Flame-Retardant Polyethylene | Color | White |
Pitch | 9.53 mm | Temperature Rating | 0 - 50 °C |
Environmental Conditions | UL94 V-0 Flammability | UPC | 728494109909 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 16 - UNIT - 16 | 252 - UNIT = 252 |