
ABB SRPE-500F-9-C Ty-Rap® Forward Cut Spiral Wrap
Description
Ty-RapĀ® right hand forward cut spiral wrap constructed from polyethylene. Install with gaps for greater flexibility or butted together for maximum abrasion resistance, insulation and rigidity.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Spiral Wrap | Type | Spiral Wrap |
Bundle Diameter | 9.5 - 102 mm | Outside Diameter | 0.5 in |
Wall Thickness | 1.57 mm | Length | 103 ft |
Material | Polyethylene | Color | Natural |
Temperature Rating | 0 - 50 °C | Environmental Conditions | UL94 HB Flammability |
UPC | 728494116013 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 63 - UNIT = 63 |