
HELLERMANNTYTON 3/8 inch HellermannTyton 25NFP9C Spiral Wrap, Clear
Description
Hellermanntytons Spiralwrap Protective Sheathing Provides Cable Protection And Flexible Routing. Spiralwrap Is Wrapped Around A Group Of Cables To Shield And Organize.
Specifications
Brand Name | Hellermanntyton | Sub Brand | Spiralwrap |
Item Name | Spiral Wrap Cable Protector | Type | 2.5NFP9C |
Bundle Diameter | 3 in | Outside Diameter | 0.375 in |
Wall Thickness | 0.052 in | Length | 100 ft |
Material | Polyethylene | Color | Natural |
Standards | UL Listed | Application | - Control Cabinet Doors: Protects cable from friction when one end of the cable is fastened within the panel and the other is fastened to the panel door. Allows flexibility and prevents wire chafing when door is opened and closed.- Robotics: Protects hoses and wires during movement. - Pneumatic Hoses: Protects hoses from abrasion while on semi-trucks and other vehicles.- Spark Plug Wires: Lengthens the life of spark plug wires by reducing abrasion to wire insulation.Spiralwrap can be installed in two basic ways:- In a gapped installation, Spiralwrap is wrapped with space between the sheathing. This accommodates wire breakouts and also keeps the wire bundle flexible. - In a butted installation, Spiralwrap is wrapped so the sheathing completely insulates the wire bundle. This provides superior abrasion resistance and additional rigidity. |
UPC | 089306001126 |
Packages
100 - UNIT - (100) |