
ELECTRO SONIC 2.840 inch Heavy Duty Clip, Steel
Description
FEATURES:• Heavy Duty Clip• Crimp or screw connection; jaw opens 0.75” (19 mm) max; clip unmarks • Material: zinc-plated steel; Spring: steel• Length: 2.84” (72.23 mm)• Rating: 25 Amps• RoHS Compliant
Specifications
Brand Name | Electrosonic | Item Name | Clip |
Type | Heavy Duty | Clamping Range | 3/4 in |
Mounting | Screw Mount | Material | Steel |
Color/Finish | Zinc Plated | Dimensions | 2.84 in L |
Standards | RoHS Compliant |
Packages
4 - UNIT - (4) |