Abbotsford
onqac103520

PASS & SEYMOUR ON-Q AC1035-20 Cable Management Clips (Bulk Pack of 20), Black

Price $26.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC103520

Description

The Cable Management Clips harness messy spaghetti wiring within a plastic enclosure, keeping cables neat and installations clean. Their low-profile loop design is capable of accepting 1/2"W Velcro or cable ties to tightly hold wiring in place. Mounting tabs insert vertically into the enclosure mounting holes and easily secure with the included plunger/grommet - no tools necessary. They're also designed to withstand 20lbs. of pull force, keeping cables firmly in place. The clips are sold in a bag of 20.FEATURES:• Harness cables within a plastic enclosure for clean installations• Low-profile loop design is capable of accepting 1/2"W Velcro or cable ties• Easily attach to the plastic enclosure with included plunger / grommet - no tools necessary• Clips mount securely to enclosure, withstanding 20lbs pull force• Pack includes 20 Cable Management Clips

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Cable Management Clip Mounting Vertical, Snap
Material Cold Rolled Steel Color/Finish Black
Load Capacity 20 lb Dimensions 0.35 in W x 0.69 in D x 1.3 in H
Includes Plunger/Grommet Application Supports up to 1/2 in Wide Velcro or Cable Tie
UPC 804428433149

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok