
ABB 1/4 inch Superstrut Cobra Conduit and Cable Clamp Pipe, Steel
Description
Superstrut® Cobra® one piece conduit and cable clamp constructed of commercial grade, bright electro galvanized steel. It has a safety factor value of 4.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Conduit and Cable Clamp | Type | 1-Piece, Heavy Duty |
Trade Size | 1/4 in | Clamping Range | 1/4 in |
Mounting | C-Profile | Material | Steel |
Color/Finish | Galvanized | Series/Model | 700 |
Standards | UL File Number E160899 | Application | Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels |
UPC | 616013119679 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 4900 - UNIT = 4900 |