
ABB N6NY-004C-0-M Ty-Rap® Plain Edge Cable Clamp, Black
Description
Edge cable clamp features fully reduced inside edges with size markings in inches and millimeters for easy identification. Plain edge cable clamps are designed to perform to NAS-1397P.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Cable Clamp | Type | Plain Edge, Closed |
Trade Size | 1/4 in | Mounting | #10 Screw |
Material | Nylon/Polyamide 6.6 | Color/Finish | Black |
Series/Model | N6NY | Dimensions | 1/2 in W x 0.06 in T |
UPC | 728494074023 |
Packages
1000 - UNIT - (1000) | 10K - UNIT - 10000 | 3500 - UNIT = 350000 |