ABB 4-3/8 inch x 1-7/8 inch Iberville Cable Protector Plate, Stainless Steel
Description
IBERVILLE® Cable protector plate for wood stud.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Protector Plate | Material | Stainless Steel |
Color/Finish | Silver | Dimensions | 4-3/8 in L x 4-3/8 in W x 1-7/8 in H |
Type | Protector Plate | Standards | CSA 3313 |
UPC | 622538621665 |
Packages
200 - UNIT = (200) | 3920 - UNIT = 39200 |