
ABB 2-3/8 inch x 3-1/2 inch Steel Protector Plate
Description
Steel protector plate 2-3/8 inches width x 3-1/2 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Protector Plate | Material | Steel |
Color/Finish | Silver | Dimensions | 2-3/8 in L x 2-3/8 in W x 3-1/2 in H |
Type | Protector Plate | Standards | CSA 3313 |
UPC | 622538075376 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = (50) | 1950 - UNIT = 1950 |