
ABB 1.25 inch x 3 inch Cable Protector Plate
Description
Steel protector plate 1-1/4 inches width x 3 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Protector Plate | Material | Steel |
Color/Finish | Silver | Dimensions | 1-1/4 in L x 1-1/4 in W x 3 in H |
Type | Protector Plate | Standards | CSA 3313 |
UPC | 622538127129 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 5000 - UNIT = 5000 | 1400 - UNIT = 140000 |